Beli monkey wrench di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WESTWARD Monkey WrenchDeskripsi:Monkey wrenches have smooth, adjustable jaws that won’t scratch surfaces and can tighten and loosen various size nuts and bolts.atribut:
- Jaw Texture: Smooth
- Corrosion-Resistant: Yes
- Ratcheting: No
- Handle Type: I-Beam
- Jaw Material: Alloy Steel
- Adjustable: Manual
- Insulated: No
- Non-Magnetic: Yes
- Non-Sparking: No
- UNSPSC: 27111708
- monotaro Quick Monkey WrenchDeskripsi:It has a grip for fast turn corresponding to the bolt and nut M3 ~ M10 in the possession, it is a convenient monkey wrench that can accommodate various sizes if there is one wide type with a maximum opening of 30mm. Ideal for loosening nut tightening work etc.atribut:
- Maximum Openings (mm): 0 to 32
- Overall Length (mm): 203
- Point Thickness (mm): 5
- Material: Chrome vanadium steel
- TRUSCO Adjustable Wrench Super Wide (Kunci Inggris)Deskripsi:35atribut:
- Material: Body:Chrome Vanadium Steel (Cr-V) Lower Jaw:Chrome Vanadium Steel (Cr-V) Worm:Medium Carbon Steel Pin:Chromium Molybdenum Steel
- TRUSCO Adjustable Wrench Monkey Color (Kunci Inggris)Deskripsi:-Elastomer resin grip so it fits your hand, making it less slippery.-The grip end can also be used as a box end wrench.
- SK11 Wide monkey wrenchDeskripsi:We have adopted an iridescent titanium coating that is characterized by its mysterious beauty, with a harmonious blend of various colors like a rainbow, combining brilliance and vividness. The wide, thick handle is gentle on the hand even when force is applied, providing excellent stability while working. Even when you open your mouth wide, your chin doesn't protrude much, making it convenient for use in tight spaces.Tightening and loosening hexagon bolts and nuts.
- TRUSCO Adjustable Wrench Heavy Duty (Kunci Inggris)Deskripsi:-With the elastomer resin grip, it fits hands, making it less slippery.-Lightweight, wide type-With a scale.
- FUJIYA Light Short Monkey Wrench (Black Gold, with Grip)Deskripsi:Lightweight, thin type and wide opening. Ideal for turning bolts of various sizes in tight spaces. Since it closes to 0 mm, you can firmly grasp even small objects. It is easy to use even in a narrow space with little bulge. Unique shape that does not easily damage the corners of bolts and nuts. With scaleTightening bolts and nuts. For attaching and detaching fittings to water pipes, gas pipes, etc.* Do not use for any purpose other than its intended purpose. * Please check the safety around you when working. * Please wear protective goggles when working. * Be sure to apply force to the lower jaw side. * Do not use using pipes, etc. * Never use it for objects with electricity flowing through it. There is a risk of electric shock.
- monotaro Adjustable Wrench With Grip (Kunci Inggris)Deskripsi:Bolt, tightening only the work of the nut.atribut:
- Material: Carbon steel
- TEKIRO Adjustable Wrench Insulated (Kunci Inggris)Deskripsi:TEKIRO Kunci Inggris Insulasi. Merupakan kunci inggris dengan pelapis vde pada bagian handle. Digunakana untuk mengencangkan atau membuka baut dan mur pada benda kerja yang dialiri listrik atau komponen kelistrikan berat lainnya. Dengan material chrome vanadium dan pelapis vde yang tahan hingga 1000V, membuatnya aman untuk penggunaan yang lebih luas.Fungsi : Untuk membuka atau memasang baut dan mur pada komponen kelistrikanMaterial : Chrome vanadiumatribut:
- Material: Chrome Vanadium
- WESTWARD Multi-ToolDeskripsi:Pliers are the primary tool of these multi-tools. The pliers and other tools fold out for use and fold together for compact storage.atribut:
- Handle Style: Ergonomic
- Multi Tool Item: Multi-Tool Plier
- Opening Mechanism: Fold-Out
- Sheath Material: Polyester
- Tool Material: Stainless Steel
- Blade Length (inch): 2 3/8
- Handle Material: Stainless Steel
- Includes Sheath: Yes
- Locking: Yes
- Size Family (Merch): Pocket-Size
- TEKIRO Measuring Tape Transparant (Meteran)Deskripsi:TEKIRO Meteran. Merupakan alat ukur panjang atau jarak benda maupun ruang. Dengan ujung dan satuan ganda (cm & inch) sehingga memudahkan dalam penggunaan dan pembacaan hasil ukur.Dimensi Produk : 60mmx30mmTEKIRO Meteran. Merupakan alat ukur panjang atau jarak benda maupun ruang. Dengan ujung dan satuan ganda (cm & inch) sehingga memudahkan dalam penggunaan dan pembacaan hasil ukur.Fungsi : Fungsi utama atau yang umum dari meteran adalah untuk mengukur jarak atau panjang.Material : Carbon Steelatribut:
- Material: Carbon Steel
- TEKIRO Adjustable Wrench EU Type (Kunci Inggris)Deskripsi:Tekiro Kunci Inggris merupakan kunci inggris berbahan chrome vanadium yang anti karat, kuat, tidak mudah patah, serta tahan lama. Kunci ini cocok untuk membuka mur atau baut, sehingga ideal untuk melengkapi alat perkakas di rumah Anda.
- SATA Adjustable Wrench Plastic Dipped European Style (Kunci Inggris)Deskripsi:- Pearl nickel plating on the surface, corrosion-resistant and more beautiful- The entire handle is plastic-coated for a more secure grip- Laser scale indication, opening size is more intuitive- Special heat treatment on the head makes it stronger and more wear-resistant
- KRISBOW Adjustable Wrench (Kunci Inggris)Deskripsi:Adjustable Wrench 10inch KW-172 adalah alat yang digunakan untuk melepas atau mengencangkan mur atau baut yang dapat di atur menyempit atau melebar sesuai dengan ukuran mur atau bautnya merek KRISBOW (kunci inggris). Kunci inggris ini terbuat dari Chrome Vanadium Steel. Memiliki ukuran 10inch. Sangat cocok diaplikasikan di rumah tangga dan bengkel. Kelebihan dari kunci inggris ini adalah kuat, tahan lama, mudah digunakan, anti karat, dan memudahkan teknisi dalam menyelesaikan pekerjaannya.atribut:
- Type: Adjustable Wrench
- Material: Chrome Vanadium Steel
- FUJIYA Tespen Screwdriver (Obeng Tespen)atribut:
- Ability: AC 100 to 380 V for constant voltage detection
- Blade Thickness (mm): 0.7
- Blade Width (mm): 3
- Cutting edge magnet: None
- Detection range (V): AC 100 to 380
- Material (Grip): Acetate resin
- Material (cutting edge): Chrome molybdenum vanadium steel
- Overall Length (mm): 140
- TRUSCO Number: 447-0524
- Tip Shape: minus(-)
- Tip Size (mm): 11
- Type: Electrocardiography driver
- TEKIRO Double Box End Wrench (Kunci Ring)Deskripsi:Kunci ring merupakan peralatan tangan yang umumnya terbuat dari bahan logam dengan paduan chrome vanadium. Kunci ring ini memiliki fungsi untuk mengendorkan, melepas dan memasang baut atau mur yang memiliki momen pengencangan yang cukup besar dan memungkinkan dapat digunakan pada ruang yang terbatas (bila kunci shock tidak dapat menjangkau). Pada ujung-ujung dari kepala kunci ring ini, terdapat cincin yang berdimensi heksagonal (segi enam) atau lebih pada lubang diameter di dalamnya. Kunci ring ini memiliki fungsi untuk mengendorkan, melepas dan memasang baut atau mur yang memiliki momen pengencangan yang cukup besar dan memungkinkan dapat digunakan pada ruang yang terbatas (bila kunci shock tidak dapat menjangkau). Pada ujung-ujung dari kepala kunci ring ini, terdapat cincin yang berdimensi heksagonal (segi enam) atau lebih pada lubang diameter di dalamnya. Kunci ini lebih kuat dan ringan dibandingkan dengan kunci pas dan saat digunakan, kunci ring ini memberikan cengkraman yang lebih pada seluruh bagian kepala baut atau mur. Kunci ring memiliki tangkai lebih panjang dibandingkan dengan kunci pas, gaya tuasnya lebih besar (momen lebih besar) bila dibandingkan dengan gaya tuas pada kunci pasMaterial : Chrome Vanadium
Daftar Harga monkey wrench Terbaru October 2026
| FUJIYA Light Short Monkey | Rp199.900 |
| WESTWARD Monkey Wrench | Rp419.900 |
| FUJIYA Adjustable Wrench Light (Kunci Inggris) | Rp189.900 |
| monotaro Quick Monkey Wrench | Rp379.900 |
| TRUSCO Adjustable Wrench Super Wide (Kunci Inggris) | Rp519.900 |
| TRUSCO Adjustable Wrench Monkey Color (Kunci Inggris) | Rp84.900 |
| SK11 Wide monkey wrench | Rp349.900 |
| TRUSCO Adjustable Wrench Heavy Duty (Kunci Inggris) | Rp229.900 |
| FUJIYA Light Short Monkey Wrench (Black Gold, with Grip) | Rp329.900 |
| monotaro Adjustable Wrench With Grip (Kunci Inggris) | Rp93.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/P103087955-1.jpg)

/P101506098-1.jpg)
/P102758977-2.jpg)

/P102710463-2.jpg)
/fhP114809557-1.jpg)
/r6P103181978-4.jpg)
/1wP103684068-2.jpg)
/P101506418-1.jpg)

/P102945661-1.jpg)
/6aP103684226-2.jpg)
/beP106846410-12.jpg)
/9dP111134337-1.jpg)
/r2P103635974-8.jpg)
/gpP102705601-3.jpg)
/62P101000218-8.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)